Retractable Belt Barrier, Silver, 65 ft Length, Satin Aluminum
Mfr # 50-5550/SA/BK
Zoro # G7409355
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Belt Length
65 ft
Belt Message
None
Mounting Style
Wall
Finish
Satin Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-5550/SA/BK
Zoro #
G7409355
UPC #
842594127257
Country of Origin
United States
Dimensions
Belt Length
65 ft
Overall Height
8 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
None
Mounting Style
Wall
Finish
Satin Aluminum
Color
Silver
Type
Wall Mount
Weight
9 lb
Legend
No Legend
Frame Finish
Satin Aluminum
Frame Material
Aluminum
Frame Color
Silver
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 65 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 8 in, Weight 9 lb, Frame Material Aluminum, Frame Finish Satin Aluminum, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.