Retractable Belt Barrier, Yellow, 24 ft Length, Powder Coated
Mfr # 50-3015YL/24/FY/F7
Zoro # G7409291
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3015YL/24/FY/F7
Zoro #
G7409291
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
24 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Color
Yellow
Finish
Powder Coated
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Yellow
Includes Mounting Hardware
Included
Frame Finish
Powder Coated
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 24 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.