Zoro Homepage

Satellite Post, Black, 65 ft Length, 39 in Post Height

  • Mfr # 50-5510/WB/BK/J

  • Zoro # G505733455


product price: $1,227.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Belt Length
65 ft
Belt Color
Black
Post Height
39 in
Post Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-5510/WB/BK/J
Zoro #
G505733455
UPC #
842594042482
Country of Origin
United States

Dimensions

Belt Length
65 ft
Post Height
39 in

Details

Item
Satellite Post
Belt Color
Black
Post Finish
Black

Description

Instantly add an additional 65 feet of coverage into your jettrac barrier solution. Fits into the jettrac shuttle for easy deployment and storage. The j-hook quickly secures the belt to a railing or other object.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.