
Satellite Post, Neon Yellow, 65 ft Length, 39 in Post Height
Mfr # 50-5510/WB/FY/S
Zoro # G005733429
product price: $1,964.99
/eaKey Features
Belt Length
65 ft
Belt Color
Neon Yellow
Post Height
39 in
Post Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-5510/WB/FY/S
Zoro #
G005733429
UPC #
842594032827
Country of Origin
United States
Dimensions
Belt Length
65 ft
Post Height
39 in
Details
Item
Satellite Post
Belt Color
Neon Yellow
Post Finish
Black
Description
Instantly add an additional 65 feet of coverage into your jettrac barrier solution. Fits into the jettrac shuttle for easy deployment and storage. The s-hook enables the belt to securely wrap around almost any vertical structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.