Zoro Homepage

Sign Frame, Black, Type Vertical

  • Mfr # 50-1141F7V-S/MB

  • Zoro # G7325215


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Length (In.)
8 1/2 in
Type
Vertical
For Use With
10 ft Posts
Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1141F7V-S/MB
Zoro #
G7325215
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 1/2 in
Height (In.)
11 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Sign Frame
Color
Black
Type
Vertical
For Use With
10 ft Posts
ADA Compliance
No
Finish
Matte
Product Type
Sign Frame

Description

Sign Frame, Product Type Sign Frame, For Use With 10 ft Posts, Color Black, Finish Matte, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.