Zoro Homepage

Sign Frame, Polished Chrome, 8-1/2" L, 11"H

  • Mfr # 50-1141DV/CL

  • Zoro # G0981062


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
For Use With
Traditional Posts
ADA Compliance
No
Opening Width
8 1/2 in
Length (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1141DV/CL
Zoro #
G0981062
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
8 1/2 in
Length (In.)
8 1/2 in
Height (In.)
11 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Sign Frame
Color
Polished Chrome
For Use With
Traditional Posts
ADA Compliance
No
Type
Vertical
Product Type
Sign Frame
Finish
Chrome

Description

Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Color Polished Chrome, Finish Chrome, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.