Zoro Homepage

Sign Frame, Satin Aluminum, 11" L, 14" H

  • Mfr # 50-1131DV/SA

  • Zoro # G0981132


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Color
Satin Aluminum
For Use With
Traditional Posts
Height (In.)
14 in
Length (In.)
11 in
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1131DV/SA
Zoro #
G0981132
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
14 in
Length (In.)
11 in
Opening Width
11 in
Overall Width
11 in
Overall Height
14 in

Details

Item
Sign Frame
Color
Satin Aluminum
For Use With
Traditional Posts
ADA Compliance
No
Type
Vertical
Finish
Satin
Product Type
Sign Frame

Description

Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Color Satin Aluminum, Finish Satin, Overall Width 11 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.