Sintra Sign, Message Please Wait Here, 80-1131TV/P4S
Mfr # 80-1131TV/P4S
Zoro # G7388346
product price: $44.55
/eaKey Features
Color
Black
For Use With
Tempest Sign Stand
Sign Message
Please Wait Here
Height (In.)
11 in
Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-1131TV/P4S
Zoro #
G7388346
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
11 in
Length (In.)
14 in
Overall Width
11 in
Overall Length
14 in
Details
Item
Sintra Sign
Color
Black
For Use With
Tempest Sign Stand
Sign Message
Please Wait Here
Type
Vertical
ADA Compliance
No
Material
Plastic
Legend
Please Wait Here
Legend Color
White
Description
Sintra Sign, For Use With Tempest Sign Stand, Legend Please Wait Here, Legend Color White, Color Black, Material Plastic, Overall Length 14 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.