Zoro Homepage

Urn Top Post, 40-1/4" H, 11" Base Dia.

  • Mfr # 40-2020

  • Zoro # G0962418


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Dome
Base Material
Stainless Steel
ADA Compliance
No
Post Finish
Polished Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2020
Zoro #
G0962418
UPC #
842594054997
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 1/4 in
Base Diameter
11 in
Manufacturer Warranty Length
5 yr

Details

Item
Urn Top Rope Post
Base Type
Dome
Base Material
Stainless Steel
ADA Compliance
No
Post Finish
Polished Stainless Steel
For Use With
Rope
Base Finish
Polished Stainless Steel
Fillable
No
Resistance Properties
Scratch Resistant
Post Top
Urn
Compatible Line
Rope

Description

Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 40 1/4 in, Post Diameter 2 1/2 in, Base Diameter 11 in, Fillable No, Base Type Dome, Product Type Stanchion, ADA Compliance No, Post Finish Polished Stainless Steel, Base Material Stainless Steel, Base Finish Polished Stainless Steel, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.