Warehouse Adjustable Quick Mount Retractable Belt Barrier, Black, 18 ft Length, No Legend, Wrinkle
Mfr # 50-3016U/WB/18/RD
Zoro # G7410055
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Color
Black
Belt Message
None
Type
Rack Mount
Mounting Style
Quick Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3016U/WB/18/RD
Zoro #
G7410055
UPC #
842594062244
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Adjustable Quick Mount Retractable Belt Barrier
Belt Color
Red
Color
Black
Belt Message
None
Type
Rack Mount
Mounting Style
Quick Mount
Finish
Wrinkle
Legend
No Legend
Frame Color
Black
Description
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.