Warehouse Fixed Mount Retractable Belt Barrier, Black, 18 ft Length, No Legend, Wrinkle
Mfr # 50-3017WB/18/SF
Zoro # G7409179
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Type
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3017WB/18/SF
Zoro #
G7409179
UPC #
842594053037
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Fixed Mount Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Type
Rack Mount
Finish
Wrinkle
Mounting Style
Fixed Mount
Legend
No Legend
Belt Pattern
Diagonal Stripe
Frame Color
Black
Description
Warehouse Fixed Mount Retractable Belt Barrier, Mounting Style Fixed Mount, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.