Warehouse Fixed Mount Retractable Belt Barrier, Black, 18 ft Length, Wrinkle
Mfr # 50-3017WB/18/FY/F7
Zoro # G7409818
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3017WB/18/FY/F7
Zoro #
G7409818
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Fixed Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Rack Mount
Finish
Wrinkle
Mounting Style
Fixed Mount
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Black
Description
Warehouse Fixed Mount Retractable Belt Barrier, Mounting Style Fixed Mount, Belt Length 18 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Black, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.