Warehouse Quick Mount Retractable Belt Barrier, Yellow, 18 ft Length, Caution Do Not Enter
Mfr # 50-3016M/YL/18/FY/S6
Zoro # G7409888
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Do Not Enter
Mounting Style
Quick Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3016M/YL/18/FY/S6
Zoro #
G7409888
UPC #
842594095013
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Quick Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Do Not Enter
Mounting Style
Quick Mount
Type
Rack Mount
Finish
Powder Coated
Number of Belts
1
Legend
Caution Do Not Enter
Belt Pattern
No Pattern
Frame Finish
Powder Coated
Legend Color
Black
Frame Color
Yellow
Description
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Overall Height 3 3/8 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.