Warehouse Quick Mount Retractable Belt Barrier, Yellow, 18 ft Length, No Legend, Powder Coated
Mfr # 50-3016M/YL/18/BL
Zoro # G7409720
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Color
Yellow
Belt Message
None
Mounting Style
Quick Mount
Type
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3016M/YL/18/BL
Zoro #
G7409720
UPC #
842594128445
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Quick Mount Retractable Belt Barrier
Belt Color
Blue
Color
Yellow
Belt Message
None
Mounting Style
Quick Mount
Type
Rack Mount
Finish
Powder Coated
Legend
No Legend
Frame Color
Yellow
Frame Finish
Powder Coated
Description
Warehouse Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.