This item is Discontinued.

Lavi Lido Cable Rail Center, Steel, 42" H, 1-43/64" L 23-CAD114ID/42/F/C

This item is Discontinued.

Lavi Lido

Cable Rail Center, Steel, 42" H, 1-43/64" L (Discontinued)

Mfr # 23-CAD114ID/42/F/C
Zoro # G7378388
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23-CAD114ID/42/F/C
Zoro #
G7378388
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Overall Length
1 43/64 in
Rail Size
1-1/2"
Handrail Dimensions
1 1/2 in
Top Rail Height
42 in
Mounting Plate Dimensions
4 in x 2 in
Mounting Hole Dia.
1/8 in
Handrail Diameter
1 1/2 in
Mounting Hole Diameter
1/8 in
Mounting Plate Length
4 in
Mounting Plate Width
2 in

Details

Material
Steel
Includes
Floor Flange, Post, Tee
Color
Silver
Handrail Shape
Round
Handrail Component Material
Steel
For Use With
Mfr. No. 22-CAD114ID/42/F/C, 22-CAD114ID/42/F/L
Rail Shape
Round
Number of Mounting Holes
4
Handrail Component
Cable Rail Center Post
Item
Cable Rail Center Post
Rail Mounting Style
Floor Mounted
Post Type
Center
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
22-CAD114ID/42/F/C, 22-CAD114ID/42/F/L

Description

Cable Rail Center, Overall Height 42 In., Overall Length 1-43/64 In., Color Silver, Steel, Top Rail Height 42 In., Rail Size 1-1/2 In., Rail Shape Round, Mounting Plate Dimensions 4 In. x 1/2 In., For Use With Mfr. No. 22-CAD114ID/42/F/C, 22-CAD114ID/42/F/L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.