Retractable Belt Barrier, Silver, 10 ft Length, No Legend, Satin Aluminum
Mfr # 50-3010MG/SA/RD
Zoro # G7432321
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Message
None
Type
Wall Mount
Mounting Style
Magnet
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3010MG/SA/RD
Zoro #
G7432321
UPC #
842594123242
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Color
Silver
Belt Message
None
Type
Wall Mount
Mounting Style
Magnet
Finish
Satin Aluminum
Number of Belts
1
Legend
No Legend
Frame Finish
Satin Aluminum
Belt Pattern
No Pattern
Frame Material
Aluminum
Frame Color
Silver
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Number of Belts 1, Frame Material Aluminum, Frame Finish Satin Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.