Retractable Belt Barrier, Silver, 10 ft Length, Satin Aluminum
Mfr # 50-3010SA/FY/S7
Zoro # G7395757
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
Wall Receptacle
Mounting Style
Wall
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3010SA/FY/S7
Zoro #
G7395757
UPC #
842594108256
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
Wall Receptacle
Mounting Style
Wall
Finish
Satin Aluminum
Type
Wall Mount
Color
Silver
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Silver
Frame Finish
Satin Aluminum
Includes Mounting Hardware
Included
Frame Material
Aluminum
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 10 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Silver, Overall Height 2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.