Concealed Retractable Belt Barrier, Silver, 10 ft Length, Please Do Not Enter - Temporarily Closed
Mfr # 50-3012FY/S7
Zoro # G7409118
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Yellow
Color
Silver
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Mounting Style
Fixed Mounting Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3012FY/S7
Zoro #
G7409118
UPC #
842594107143
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
5 in
Overall Width
2 in
Details
Item
Concealed Retractable Belt Barrier
Belt Color
Yellow
Color
Silver
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Mounting Style
Fixed Mounting Plate
Type
Wall Mount
Finish
Satin Aluminum
Number of Belts
1
Includes
3011 Wall Receptacle
Legend
Please Do Not Enter - Temporarily Closed
Includes Mounting Hardware
Included
Frame Finish
Satin Aluminum
Belt Pattern
No Pattern
Frame Color
Silver
Legend Color
Black
Frame Material
Aluminum
Description
Concealed Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Please Do Not Enter - Temporarily Closed, Legend Color Black, Frame Color Silver, Overall Height 5 in, Number of Belts 1, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.