Shop LAVI INDUSTRIES
See all product information
Retractable Belt Barrier, Silver, 15 ft Length, No Legend, Satin Aluminum
Mfr # 50-41300MG/SA/SF
Zoro # G7409650
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Black/Yellow
Color
Silver
Belt Message
None
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-41300MG/SA/SF
Zoro #
G7409650
UPC #
842594056564
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Silver
Belt Message
None
Mounting Style
Magnet
Finish
Satin Aluminum
Type
Wall Mount
Legend
No Legend
Frame Finish
Satin Aluminum
Belt Pattern
Diagonal Stripe
Frame Material
Aluminum
Frame Color
Silver
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.