Retractable Belt Barrier, Silver, 15 ft Length, Satin Aluminum
Mfr # 50-41300SA/RD
Zoro # G7409501
product price:Â $93.19
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-41300SA/RD
Zoro #
G7409501
UPC #
842594066945
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Finish
Satin Aluminum
Color
Silver
Type
Wall Mount
Legend
No Legend
Includes Mounting Hardware
Included
Frame Color
Silver
Frame Material
Aluminum
Frame Finish
Satin Aluminum
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.