Shop LAVI INDUSTRIES
See all product information
Retractable Belt Barrier, Silver, 15 ft Length, Satin Aluminum
Mfr # 50-41300SA/SF
Zoro # G7409459
product price:Â $92.69
/eaKey Features
Belt Length
15 ft
Belt Color
Black/Yellow
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-41300SA/SF
Zoro #
G7409459
UPC #
842594056618
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Includes
Wall Receptacle
Mounting Style
Wall
Finish
Satin Aluminum
Color
Silver
Type
Wall Mount
Legend
No Legend
Includes Mounting Hardware
Included
Belt Pattern
Diagonal Stripe
Frame Color
Silver
Frame Finish
Satin Aluminum
Frame Material
Aluminum
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.