Retractable Belt Barrier, Silver, 65 ft Length, Satin Aluminum
Mfr # 50-5550/SA/FY
Zoro # G7409346
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Belt Length
65 ft
Belt Message
None
Mounting Style
Wall
Color
Silver
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-5550/SA/FY
Zoro #
G7409346
UPC #
842594115742
Country of Origin
United States
Dimensions
Belt Length
65 ft
Overall Height
8 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
None
Mounting Style
Wall
Color
Silver
Finish
Satin Aluminum
Type
Wall Mount
Legend
No Legend
Weight
9 lb
Frame Finish
Satin Aluminum
Frame Material
Aluminum
Frame Color
Silver
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 65 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 8 in, Weight 9 lb, Frame Material Aluminum, Frame Finish Satin Aluminum, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.