Warehouse Adjustable Quick Mount Retractable Belt Barrier, Yellow, 18 ft Length, No Legend
Mfr # 50-3016U/YL/18/FY
Zoro # G7409958
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Color
Yellow
Belt Message
None
Mounting Style
Quick Mount
Type
Rack Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3016U/YL/18/FY
Zoro #
G7409958
UPC #
842594055710
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Adjustable Quick Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Yellow
Belt Message
None
Mounting Style
Quick Mount
Type
Rack Mount
Finish
Powder Coated
Legend
No Legend
Frame Finish
Powder Coated
Frame Color
Yellow
Description
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.