Warehouse Adjustable Quick Mount Retractable Belt Barrier, Yellow, 18 ft Length, No Legend

  • Mfr # 50-3016U/YL/18/SF

  • Zoro # G7409930


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Belt Length
18 ft
Belt Color
Black/Yellow
Color
Yellow
Belt Message
None
Type
Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-3016U/YL/18/SF
Zoro #
G7409930
UPC #
842594093705
Country of Origin
United States

Dimensions

Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in

Details

Item
Warehouse Adjustable Quick Mount Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Yellow
Belt Message
None
Type
Rack Mount
Finish
Powder Coated
Mounting Style
Quick Mount
Legend
No Legend
Belt Pattern
Diagonal Stripe
Frame Color
Yellow
Frame Finish
Powder Coated

Description

Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.