Warehouse Fixed Mount Retractable Belt Barrier, Yellow, 18 ft Length, No Legend, Powder Coated

  • Mfr # 50-3017YL/18/FY

  • Zoro # G7409230


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Belt Length
18 ft
Color
Yellow
Belt Message
None
Type
Rack Mount
Mounting Style
Fixed Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3017YL/18/FY
Zoro #
G7409230
UPC #
842594054362
Country of Origin
United States

Dimensions

Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in

Details

Item
Warehouse Fixed Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Yellow
Belt Message
None
Type
Rack Mount
Mounting Style
Fixed Mount
Finish
Powder Coated
Legend
No Legend
Frame Finish
Powder Coated
Frame Color
Yellow

Description

Warehouse Fixed Mount Retractable Belt Barrier, Mounting Style Fixed Mount, Belt Length 18 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.