Retractable Belt Barrier, Black, 18 ft Length, Wrinkle
Mfr # 50-3015WB/18/BK
Zoro # G7409556
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Message
None
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3015WB/18/BK
Zoro #
G7409556
UPC #
842594052924
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
None
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Color
Black
Finish
Wrinkle
Legend
No Legend
Frame Color
Black
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 18 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.