Shop LAVI INDUSTRIES

Retractable Belt Barrier, Black, 18 ft Length, Wrinkle

  • Mfr # 50-3015WB/18/FY/F7

  • Zoro # G7409626


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3015WB/18/FY/F7
Zoro #
G7409626
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Finish
Wrinkle
Color
Black
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Black
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Mounting Style Wall, Belt Length 18 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Black, Overall Height 3 3/8 in, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products