Retractable Belt Barrier, Black, 18 ft Length, No Legend, Wrinkle
Mfr # 50-3015WB/18/SF
Zoro # G7409538
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Mounting Style
Fixed Mounting Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3015WB/18/SF
Zoro #
G7409538
UPC #
842594057295
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Mounting Style
Fixed Mounting Plate
Type
Wall Mount
Finish
Wrinkle
Includes
3011 Wall Receptacle
Number of Belts
1
Legend
No Legend
Frame Color
Black
Includes Mounting Hardware
Included
Belt Pattern
Diagonal Stripe
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in, Number of Belts 1, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.