Zoro Homepage

Retractable Belt Barrier, Black, 15 ft Length, No Legend, Textured

  • Mfr # 50-41300MG/WB/RD

  • Zoro # G7409416


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Color
Black
Belt Message
None
Mounting Style
Magnet
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-41300MG/WB/RD
Zoro #
G7409416
UPC #
842594055031
Country of Origin
United States

Dimensions

Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Color
Black
Belt Message
None
Mounting Style
Magnet
Finish
Textured
Type
Wall Mount
Legend
No Legend
Frame Color
Black

Description

Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.