Zoro Homepage

Retractable Belt Barrier, Black, 15 ft Length, No Legend, Textured

  • Mfr # 50-41300MG/WB/SF

  • Zoro # G7409705


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-41300MG/WB/SF
Zoro #
G7409705
UPC #
842594056533
Country of Origin
United States

Dimensions

Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Finish
Textured
Type
Wall Mount
Mounting Style
Magnet
Number of Belts
1
Legend
No Legend
Frame Color
Black
Belt Pattern
Diagonal Stripe

Description

Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.