Zoro Homepage
This item is Discontinued.
Lavi Industries Sanitizer Station, Post Material Aluminum 50-ST02/SA/RD

Sanitizer Station, Post Material Aluminum (Discontinued)

  • Mfr # 50-ST02/SA/RD
  • Zoro # G0977258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-ST02/SA/RD
Zoro #
G0977258
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
7 ft
Belt Width
2 in
Post Height
48 in

Details

Item
Sanitizer Station
Color
Silver
Belt Color
Red
Belt Message
None
Base Material
Steel
Base Type
Sloped
Post Material
Aluminum
Finish
Satin
Base Finish
Wrinkle
Number of Belts
1
Includes
Sanitizer Housing, Drip Tray, Sign, Retractable Belt
Post Finish
Satin
ADA Compliance
No
Indoor / Outdoor
Indoor

Description

Sanitizer Station, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Red, Includes Sanitizer Housing, Drip Tray, Sign, Retractable Belt, Post Material Aluminum, Post Finish Satin, Base Type Sloped, Base Material Steel, Base Finish Wrinkle, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.