Sign Frame, Black, Type Vertical

  • Mfr # 50-1131F12H-S/MB

  • Zoro # G7305667


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Vertical
For Use With
15 ft Posts
Height (In.)
14 in
Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-1131F12H-S/MB
Zoro #
G7305667
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
14 in
Length (In.)
11 in
Overall Width
11 in
Overall Height
14 in

Details

Item
Sign Frame
Color
Black
Type
Vertical
For Use With
15 ft Posts
ADA Compliance
No
Finish
Matte
Product Type
Sign Frame

Description

Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Black, Finish Matte, Overall Width 11 in, Overall Height 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.