Shop LAVI INDUSTRIES
See all product information
Sign Frame, Gold, 11" L, 14" H
Mfr # 50-1131DV/GD
Zoro # G0981187
product price:Â $109.56
/ea
Free Shipping & Returns
Key Features
Color
Gold
For Use With
Traditional Posts
Height (In.)
14 in
Type
Vertical
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-1131DV/GD
Zoro #
G0981187
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
14 in
Opening Width
11 in
Length (In.)
11 in
Overall Width
11 in
Overall Height
14 in
Details
Item
Sign Frame
Color
Gold
For Use With
Traditional Posts
Type
Vertical
ADA Compliance
No
Finish
Gold
Product Type
Sign Frame
Description
Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Color Gold, Finish Gold, Overall Width 11 in, Overall Height 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.