Shop LAVI INDUSTRIES

Sign Frame, Gold, 8-1/2" L, 11" H

  • Mfr # 50-1141DV/GD

  • Zoro # G0981193


product price:  $89.29
/ea

Key Features

Color
Gold
For Use With
Traditional Posts
Opening Width
8 1/2 in
Length (In.)
8 1/2 in
Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-1141DV/GD
Zoro #
G0981193
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
8 1/2 in
Length (In.)
8 1/2 in
Height (In.)
11 in
Overall Height
11 in
Overall Width
8 1/2 in

Details

Item
Sign Frame
Color
Gold
For Use With
Traditional Posts
ADA Compliance
No
Type
Vertical
Finish
Gold
Product Type
Sign Frame

Description

Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Color Gold, Finish Gold, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.