Shop LAVI INDUSTRIES

Sign Frame, Polished Chrome, 11" L, 14" H

  • Mfr # 50-1131DV/CL

  • Zoro # G0981169


product price:  $92.19
/ea

Key Features

Color
Polished Chrome
For Use With
Traditional Posts
Type
Vertical
ADA Compliance
No
Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-1131DV/CL
Zoro #
G0981169
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
11 in
Height (In.)
14 in
Opening Width
11 in
Overall Height
14 in
Overall Width
11 in

Details

Item
Sign Frame
Color
Polished Chrome
For Use With
Traditional Posts
Type
Vertical
ADA Compliance
No
Product Type
Sign Frame
Finish
Chrome

Description

Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Color Polished Chrome, Finish Chrome, Overall Width 11 in, Overall Height 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.