Shop LAVI INDUSTRIES
See all product information
Sintra Sign, Message Exit, 80-1141TV/P2S
Mfr # 80-1141TV/P2S
Zoro # G7388136
product price:Â $40.75
/eaKey Features
Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
Height (In.)
11 in
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-1141TV/P2S
Zoro #
G7388136
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
11 in
Length (In.)
8 1/2 in
Overall Width
8 1/2 in
Overall Length
11 in
Details
Item
Sintra Sign
Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
ADA Compliance
No
Sign Message
Exit Here
Type
Vertical
Legend
Exit
Legend Color
White
Description
Sintra Sign, For Use With Tempest Sign Stand, Legend Exit, Legend Color White, Color Black, Material Polyethylene, Overall Length 11 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.