Shop LAVI INDUSTRIES

Sintra Sign, Message Please Wait Here, 80-1141TV/P4S

  • Mfr # 80-1141TV/P4S

  • Zoro # G7388127


product price:  $38.79
/ea

Key Features

Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
Height (In.)
11 in
Length (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-1141TV/P4S
Zoro #
G7388127
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
11 in
Length (In.)
8 1/2 in
Overall Length
11 in
Overall Width
8 1/2 in

Details

Item
Sintra Sign
Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
ADA Compliance
No
Sign Message
Please Wait Here
Type
Vertical
Legend Color
White
Legend
Please Wait Here

Description

Sintra Sign, For Use With Tempest Sign Stand, Legend Please Wait Here, Legend Color White, Color Black, Material Polyethylene, Overall Length 11 in, Overall Width 8 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.