Urn Top Post, 36-1/2" H, 14-1/2" Base Dia.

  • Mfr # 00-2010

  • Zoro # G0962521


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flat
Base Material
Steel
For Use With
Rope
Post Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-2010
Zoro #
G0962521
UPC #
842594052573
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
14 1/2 in
Manufacturer Warranty Length
5 yr

Details

Item
Urn Top Rope Post
Base Type
Flat
Base Material
Steel
For Use With
Rope
Post Finish
Polished Brass
ADA Compliance
No
Base Finish
Brass
Fillable
No
Post Top
Urn
Resistance Properties
Scratch Resistant
Compatible Line
Rope

Description

Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 36 1/2 in, Post Diameter 2 1/2 in, Base Diameter 14 1/2 in, Fillable No, Base Type Flat, Product Type Stanchion, ADA Compliance No, Post Finish Polished Brass, Base Material Steel, Base Finish Brass, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products