Urn Top Post, 40-1/4" H, 11" Base Dia.
Mfr # 44-2020
Zoro # G0962512
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Dome
Base Material
Steel
For Use With
Rope
Post Finish
Satin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44-2020
Zoro #
G0962512
UPC #
00842594054997
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 1/4 in
Base Diameter
11 in
Manufacturer Warranty Length
5 yr
Details
Item
Urn Top Rope Post
Base Type
Dome
Base Material
Steel
For Use With
Rope
Post Finish
Satin
ADA Compliance
No
Base Finish
Satin Stainless Steel
Compatible Line
Rope
Fillable
No
Post Top
Urn
Resistance Properties
Scratch Resistant
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 40 1/4 in, Post Diameter 2 1/2 in, Base Diameter 11 in, Fillable No, Base Type Dome, Product Type Stanchion, ADA Compliance No, Post Finish Satin, Base Material Steel, Base Finish Satin Stainless Steel, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.