Shop LAVISH HOME
See all product information
Create Account
2-Piece Quilt Bedding Set Savannah Classic Patchwork Twin Quilt with Pillow Sham, Multicolor
- Mfr # 66-10003-T
- Zoro # G423303075
product price:Â
$
39.95
/ea
Key Features
Type
Quilts & Sets
Height
0.25 in
Width
68 in
Length
86 in
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-10003-T
- Zoro #
- G423303075
- UPC #
- 194189728814
- Country of Origin
- China
Dimensions
- Height
- 0.25 in
- Width
- 68 in
- Length
- 86 in
Details
- Item
- Quilt
- Type
- Quilts & Sets
- Color
- Multicolor
- Includes
- Quilt
- Material
- 100% Polyester Cover, 60% Cotton and 40% Polyester Filling
Description
Liven up any bedroom with the Patchwork Twin Bedding Sets by Lavish Home. This twin bed comforter set comes with a twin-size quilt as well as one matching standard pillow sham. The bold design of this comforter provides a stylish look with classic stripe and floral patterns in complimentary blues, greens, reds, and yellows that pair well with a variety of rustic home furnishings. Made from 100-percent polyester, this easy to care for quilt will add long-lasting coziness to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.