2-Piece Towel Set Extra Large Bath Towels100% Cotton Bathroom Accessories Absorbent Bath Sheets
- Mfr # 67-0023-TBS
- Zoro # G522936921
product price:Â
$
47.55
/ea
Key Features
Material
500GSM 100% Cotton
Length
70 in
Includes
2 Towels
Width
35 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0023-TBS
- Zoro #
- G522936921
- UPC #
- 196593996421
- Country of Origin
- India
- Material
- 500GSM 100% Cotton
- Color
- Taupe
- Item
- Towel Set
- Includes
- 2 Towels
Dimensions
- Length
- 70 in
- Width
- 35 in
- Height
- 1 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6 Piece Bathroom Set by Lavish Home. These super soft and plush towels for bathroom are made from 100% cotton with a pleasing velour finish with a mix of striped and solid elegant designs, adding depth and texture to your bathroom’s color scheme that is visually appealing. This set includes 2 bathroom towels, 2 hand towels for bathroom, and 2 wash clothes, perfect for your primary, guest, ensuite, or dorm bathrooms. Our towels are machine washable for easy cleaning - simply wash on warm in a small load before first use. You can expect some linting on the towels, which is normal because of the way each towel is woven. Lavish Home is your source for bath towel sets and other dorm room essentials for girls and boys that’ll give you and your guests a spa-like experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.