Shop LAVISH HOME
See all product information
Create Account
2-Piece Waffle Bath Mat Set for Boho Bathroom Decor Non Slip Rugs for Shower, Tub, or Vanity
- Mfr # ST-BATH3-IVY
- Zoro # G922936859
product price:Â
$
25.95
/ea
Key Features
Height
1 in
Material
1000 GSM Polyester
Includes
2 Bath Mats
Width
34 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-BATH3-IVY
- Zoro #
- G922936859
- UPC #
- 196593996476
- Country of Origin
- India
- Color
- Ivory
- Material
- 1000 GSM Polyester
- Includes
- 2 Bath Mats
- Item
- Bath Mat Set
Dimensions
- Height
- 1 in
- Width
- 34 in
- Length
- 21 in
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft Bathroom Mats 2 Piece by Lavish Home. The bathroom rugs set comes with one 17x24-inch bath rug and one 21x34-inch bathmat made of plush polyester with a 1000 GSM thickness, making it soft to the touch as well as absorbent and durable for lasting use in your bathroom, kitchen, or laundry room. These bath rugs for bathroom floor feature a clear nonslip backing to keep the boho bathroom rugs from sliding and to keep you and your family safe from injury. Each shower mat has been hand woven on a handloom in India for a truly unique and one-of-a-kind piece of modern bathroom decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.