3-Piece Full-Queen Quilt Set Coastal-Themed Reversible Bedspread with Sham Lightweight, Breathable

  • Mfr # 66-Q003FQ

  • Zoro # G622800870


product price:  $61.99
/ea

Key Features

Length
92 in
Color
Blue, White
Material
Polyester
Width
92 in
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-Q003FQ
Zoro #
G622800870
UPC #
192664994815
Country of Origin
China

Dimensions

Length
92 in
Width
92 in
Thickness
0.5 in

Details

Item
Quilts & Sets
Color
Blue, White
Material
Polyester

Description

Dress up your bedroom decor with this colorful Three-Piece Coastal-Themed Full/Queen Quilt Set by Lavish Home. Featuring nautical flags and maritime icons on one side and navy and white-stripes on the other, this reversible bed spread and two-sham set fits well with beach themed bedding designs and lighthouse decor. The quilted microfiber material makes this coastal bedding durable and simple to wash at home while ensuring the softness and comfort of the patchwork quilt and shams. IMPORTANT: This is an exclusive product of Lavish Home and ONLY Coastal Day Bed Comforter Sets, Nautical Bedding Sets, and Maritime Quilt Sets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.