3PC Velvet King Quilt Set & Matching Pillow Shams Medium Weight Ultra Soft Luxury Cotton Velvet

  • Mfr # 66-004-VN-K

  • Zoro # G622800818


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Size
King
Width
108 in
Length
0.25 in
Color
Navy
Thickness
92 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-004-VN-K
Zoro #
G622800818
UPC #
197315978282
Country of Origin
India

Dimensions

Size
King
Width
108 in
Length
0.25 in
Thickness
92 in

Details

Item
Quilts & Sets
Color
Navy
Material
100% cotton velvet

Description

Add a decorative touch to your master bedroom, guest room, or vacation home with the Velvet Bedspread Sets by Lavish Home. Made of soft, breathable 100% cotton with 120GSM polyfill, this king size bed spread features a soft, velvety feel with enhanced durability and strong stitching to resist wear and tear for long-lasting comfort. Our luxury bedding sets each come with two king pillow shams and a quilt comforter with a unique quilting pattern that creates an attractive, comfy look when placed atop your bed. The quilt blanket is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for king quilts and other bedroom essentials that will help you get a good night’s sleep. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only Bedspreads King Size by Lavish Home. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.