Shop LAVISH HOME
See all product information
Create Account
3PC Velvet King Quilt Bedding Set 108x92 Inch King Bedspread and Matching Pillow Shams, Pink
- Mfr # 66-004-VP-K
- Zoro # G722800831
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
108 in
Length
0.25 in
Thickness
92 in
Material
100% cotton velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-004-VP-K
- Zoro #
- G722800831
- UPC #
- 197315978244
- Country of Origin
- India
- Item
- Quilts & Sets
- Material
- 100% cotton velvet
- Color
- Pink
- Includes
- 1 Quilt & 2 King Pillow Shams
Dimensions
- Size
- King
- Width
- 108 in
- Length
- 0.25 in
- Thickness
- 92 in
- Height
- 92 in
Description
Add a decorative touch to your master bedroom, guest room, or vacation home with the Velvet Bedspread Sets by Lavish Home. Made of soft, breathable 100% cotton with 120GSM polyfill, this king size bed spread features a soft, velvety feel with enhanced durability and strong stitching to resist wear and tear for long-lasting comfort. Our luxury bedding sets each come with two king pillow shams and a quilt comforter with a unique quilting pattern that creates an attractive, comfy look when placed atop your bed. The quilt blanket is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for king quilts and other bedroom essentials that will help you get a good night’s sleep. e.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.