Shop LAVISH HOME
See all product information
Create Account
3PC Velvet Queen Quilt Set & Matching Pillow Shams Medium Weight Ultra Soft Luxury Cotton Velvet
- Mfr # 66-004-VC-Q
- Zoro # G722800855
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
96 in
Length
0.25 in
Material
100% cotton velvet
Thickness
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-004-VC-Q
- Zoro #
- G722800855
- UPC #
- 197315978251
- Country of Origin
- India
- Item
- Quilts & Sets
- Color
- Cream
- Material
- 100% cotton velvet
- Includes
- 1 Quilt & 2 Pillow Shams
Dimensions
- Size
- Queen
- Width
- 96 in
- Length
- 0.25 in
- Thickness
- 92 in
- Height
- 92 in
Description
Add a decorative touch to your master bedroom, guest room, or vacation home with the Velvet Bedspread Sets by Lavish Home. Made of soft, breathable 100% cotton with 120GSM polyfill, this queen size bedspread features a soft, velvety feel with enhanced durability and strong stitching to resist wear and tear for long-lasting comfort. Our queen quilt sets each come with two standard pillow shams and a quilt comforter with a unique quilting pattern that creates an attractive, comfy look when placed atop your bed. The quilt blanket is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for queen size quilts sets and other bedroom essentials that will help you get a good night’s sleep. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only Boho Bedding Sets Queen by Lavish Home. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.