Shop LAVISH HOME
See all product information
Create Account
6 Pack Turkish Beach Towel Set Oversized Beach Towels Bulk Lightweight Blankets Set Quick Dry
- Mfr # 67-0040TT
- Zoro # G322936886
product price:Â
$
53.49
/ea
Key Features
Material
220GSM Cotton and Polyester
Color
Green Coral & Black
Length
71 in
Width
39 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0040TT
- Zoro #
- G322936886
- UPC #
- 196593998913
- Country of Origin
- India
- Material
- 220GSM Cotton and Polyester
- Color
- Green Coral & Black
- Item
- Towel Set
- Includes
- 6 Beach Towels
Dimensions
- Length
- 71 in
- Width
- 39 in
- Height
- 5 in
Description
Whether you need a towel for the beach or a coverup after leaving the pool, these Striped Beach Towels 6 Pack by Lavish Home have you covered. These soft and lightweight quick dry towels are made of cotton and polyester with a sleek dobby weave diamond pattern, adding depth and texture to your beach necessities that are visually appealing. This set includes six 39x71-inch extra large beach towels, perfect for the pool, beach, and bathroom or take them with you while traveling or camping. Lavish Home is your source for Turkish cotton bath towels and other beach accessories for women that’ll keep you and your family dry wherever you go.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.