Shop LAVISH HOME
See all product information
Create Account
6PC Bathroom Towels Set 100% Cotton Bathroom Accessories Soft Towel Set for Shower, Gym, Dorm, Spa
- Mfr # 67-0035-GRY
- Zoro # G922936828
product price:Â
$
40.89
/ea
Key Features
Width
27 in
Material
525 GSM/550 GSM 100% Combed Cotton
Includes
2 Bath Towels, 2 Hand Towels & 2 Washcloths
Height
0.1 in
Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0035-GRY
- Zoro #
- G922936828
- UPC #
- 196593998791
- Country of Origin
- India
- Material
- 525 GSM/550 GSM 100% Combed Cotton
- Item
- Towel Set
- Includes
- 2 Bath Towels, 2 Hand Towels & 2 Washcloths
- Color
- Gray
Dimensions
- Width
- 27 in
- Height
- 0.1 in
- Length
- 54 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6-Piece Bath Towels Set by Lavish Home. These super soft and plush quick dry bath towels are made from 100-percent combed cotton with a sleek modern double stitched border, adding depth and texture to your bathroom decor that is visually appealing. This set includes 2 cotton bath towels, 2 bath hand towels, and 2 wash cloths, perfect for use in your primary, guest, or ensuite bathrooms as well as at rental locations. Lavish Home is your source for bath towel sets and other main or guest bathroom essentials that’ll give you and your guests a spa-like experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.