8in Wedge Pillow Bed Wedge Pillow for Sleeping Memory Foam Wedge Pillow
- Mfr # HT-PILLOW4-NVY
- Zoro # G222800843
product price:Â
$
76.69
/ea
Key Features
Width
24 in
Length
27 in
Material
gel infused memory foam, cover spandex and polyester
Thickness
10 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT-PILLOW4-NVY
- Zoro #
- G222800843
- UPC #
- 196593994281
- Country of Origin
- China
- Item
- Bed Pillows & Positioners
- Material
- gel infused memory foam, cover spandex and polyester
- Color
- Navy
- Includes
- Pillow, Removeable Cover
Dimensions
- Width
- 24 in
- Length
- 27 in
- Thickness
- 10 in
- Height
- 10 in
Description
Achieve the deep, restful sleep you ftve been looking for with the Memory Foam Pillows by Lavish Home. Made with comfortable memory foam and gel infused cooling memory foam top layer for cozy support, this bed rest pillow can help alleviate acid reflux and heartburn, relieve pressure on the back, reduce snoring, and help with post-surgery recovery. This wedge pillow for sleep apnea features an adjustable half-moon pillow that can be used as a headrest for neck and head support, and both pieces have covers that are removable and machine washable and dryable for easy care. Lavish Home is your source for the best pillows for sleeping and other surgery recovery items that’ll keep you feeling refreshed and recharged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.