Shop LAVISH HOME
See all product information
Create Account
8PC Drawer Organizer Set Space-Saver Plastic Compartment Trays for Kitchen, Bedroom, Office, White
- Mfr # 83-125
- Zoro # G122936895
product price:Â
$
12.95
/ea
Key Features
Height
2 in
Length
6 in
Width
9.3 in
Material
Polypropylene
Finish
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-125
- Zoro #
- G122936895
- UPC #
- 193420440829
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 9.3 in
Details
- Item
- Drawer Organizer
- Color
- White
- Material
- Polypropylene
- Finish
- Solid
Description
This 8-piece Drawer Organizer by Lavish Home helps keep your drawers and counters neat and organized. The 2 wide rectangle, 3 narrow rectangle, and 3 small square compartments can be arranged in a variety of configurations, making this organizer great for drawers in kitchens, offices, and bathrooms. Each tray interlocks with the others and can stack together, which allows customizing your storage to your needs while keeping all of your jewelry, office supplies, hair accessories, makeup, and sewing supplies where they belong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.